Beli hss cobalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp14.900

  3. NACHI Straight Shank G Cobalt Drill (Mata Bor Lurus)
    Mulai

    Rp259.900

    NACHI Straight Shank G Cobalt Drill (Mata Bor Lurus)
    Deskripsi:
    This is general coated cobalt HSS drills having jobbers length.
    atribut:
    • Material: HSS-CO
  4. SUTTON Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp91.900

    SUTTON Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    atribut:
    • Product Group: Standard Drill
    • Material: High Speed Steel Cobalt
    • Angle (°): 135
    • Application Material: Steel, Non-Ferrous Metal
    • Country of Manufacture: Australia
    • Finish: Colour Temp
    • Maximum Cutting Depth: 5xD
  5. RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp10.900

    RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  6. Sherwood Set Mata Bor HSS Cobalt S/S (Drill Bit Set)
    Mulai

    Rp1.399.900

    Sherwood Set Mata Bor HSS Cobalt S/S (Drill Bit Set)
    Deskripsi:
    A 19 piece metric heavy duty drill set made of 5% cobalt material with excellent heat resistance. Ideal for drilling steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. The high speed steel and cobalt construction allows for greater rigidity when cutting through harder materials.
    atribut:
    • Case Type: Metal Case
    • Cutting Direction: Right Hand
    • ECLASS Code: 21010101
    • Finish/Coating: Bronze
    • Flute Construction: Ground Flute
    • ISO Category: P, M
    • Individual or Set: Set
    • Material: Cobalt High Speed Steel
    • Standards Met: DIN 338B, BS 328
    • UNSPSC: 23241605
  7. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp839.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws.Ideal for drilling sheet metal and other stainless steel products.The effective cutting capacity is 5mm (TTG14 is 4mm).In case of using an electric drill, low speed is recommended at Φ40 or more.
    atribut:
    • Cutting Diameter (mm): 35
    • Throat Height (mm): 12.4
    • Shank Diameter (mm): 10
    • Blade Thickness (mm): 2.1
  8. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  9. Nippon Straight Shank Fully Ground Steel Drill W4 TiN Coated (Mata Bor Lurus)
    Mulai

    Rp35.900

    Nippon Straight Shank Fully Ground Steel Drill W4 TiN Coated (Mata Bor Lurus)
    Deskripsi:
    Mata Bor Besi baja DrillFULLY GROUND W4 Tin Coated 2.00 mm Nippon BARU!!! Mata Bor NIPPONFULLY GROUND W4 Tin Coated menjamin hasil pekerjaan yang sangat baik- bersih- presisi- tajam dan dapat diandalkan Produk ini dapat dibandingkan dengan produk-produk mata bor HSS lain asal Jepang (N*CH*) bahkan dengan kualitas yang lebih baik namun harga yang lebih terjangkau. NIPPON JAPAN adalah produsen produk-produk cutting dan pelubangan yang presisi tajam dan terpercaya. Mata Bor NIPPONFULLY GROUND W4 Tin Coated mm Metal HSS Drill Straight SHANK (Besi)- sangat cocok untuk pekerjaan konstruksi- bengkel- mebel- bengkel las- hobi- dll. SPESIFIKASI Ukuran Diameter : 2.00mm Ukuran Panjang & Penampang : Terdapat dalam Tabel pada Foto Produk Merek : NIPPON TOOLS INDUSTRIES Tipe Produk : DSSNP2.0 Material yang dapat di bor : Metal (Besi- - )
  10. SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)
    Mulai

    Rp19.900

    SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)
    atribut:
    • Material: 5% Cobalt High Speed Steel
  11. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  12. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  13. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  14. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  15. MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)
    Mulai

    Rp1.899.900

    MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)
    Deskripsi:
    The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
  16. NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    Mulai

    Rp42.900

    NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    atribut:
    • Overall Length (mm): 100
  17. GUHRING Straight Shank Drill Cobalt (Mata Bor Lurus)
    65%
    Mulai

    Rp929.900

    GUHRING Straight Shank Drill Cobalt (Mata Bor Lurus)
    atribut:
    • Effective Processing Height: 5D (cutting diameterx5)
Daftar Harga hss cobalt Terbaru October 2026
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)Rp14.900
NACHI Straight Shank G Cobalt Drill (Mata Bor Lurus)Rp259.900
SUTTON Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Rp91.900
RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Rp10.900
Sherwood Set Mata Bor HSS Cobalt S/S (Drill Bit Set)Rp1.399.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp839.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
Nippon Straight Shank Fully Ground Steel Drill W4 TiN Coated (Mata Bor Lurus)Rp35.900
SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)Rp19.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)